0 items

Grohe Grandera™ 5-Hole Roman Tub Faucet with Hand Shower Double Lever Handle Deckmount

G19919

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height: 3-3/4"
  • Brass body
  • Copper connections: 3/4"
  • Grandera™ shower stick
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes hose
  • Metal lever handle
  • Spout reach: 8-1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Grandera™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
5 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-11/16 in
Spout Reach
8-7/16 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday