0 items

Grohe Grandera 6-1/8 in. Wall Mount Toilet Tissue Holder

G40625

Color Finish

Starting at $251.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Grandera
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/8 in
Material
Brass
Width
2-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday