0 items

Grohe GrohFlex™ 6.6 gpm 1-Function Pressure Balancing Trim with Control Module and 45 psi Max Flow Rate

G19866

Color Finish

Starting at $192.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS trim plate
  • For use with shower/tub diverter or shower only applications
  • Gpm: 6.1
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Integrated bypass option when used with diverter tub spout
  • Single axis operation

SPECIFICATIONS

Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.6 gpm at 45 psi
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday