0 items

Grohe Seabury™ 6 in.Closet Paper Holder

G40160

Color Finish

Starting at $100.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Seabury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-5/8 in
Material
Brass
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday