0 items

Grohe Euro 6 in. Escutcheon

G07551

Color Finish

Starting at $20.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Use with centerset kitchen, bar, lavatory, or bidet faucet
  • Width: 2-11/16"

SPECIFICATIONS

ADA Compliant
No
Collection
Euro
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Length
6 in
WaterSense Labeled
No
Width
2-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday