6 in. Lavatory Center Set Grid Waste in Polished Chrome
Universal 6 in. Lavatory Center Set Grid Waste in Polished Chrome
Frequently Purchased Together
Product Details
- Genuine Grohe replacement part
- German quality and precision engineering
- Grohe StarLight®
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Nickel
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Overflow Included:
- Yes
- Product Type:
- Drain
- Strainer Diameter:
- 2-3/16 in
- Tailpiece Style:
- Straight