GROHE

Agira 18 in. Towel Bar in Oil Rubbed Bronze

Part #G40680ZB0  |  Item #4698120  |  Manufacturer Part #40680ZB0

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  404

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included

Documents

Specifications

ADA Compliant: No

Collection: Agira

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 4-17/32 in

IAPMO Listed: No

Length: 18 in

Material: Metal