Two Handle Widespread Bathroom Sink Faucet in Antique Bronze

You last purchased this on
 
GROHE

Agira Two Handle Widespread Bathroom Sink Faucet in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira Two Handle Widespread Bathroom Sink Faucet in Antique Bronze

  • Fast #
  • Part #G20425ZC0
  • Item #7150262
  • Manufacturer Part #20425ZC0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
SilkMove® Ceramic
Collection:
Agira
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
SilkMove® Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
5-9/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-3/4 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes