GROHE® Agira Diverter Tub Spout in Starlight Brushed Nickel

G13346EN1

Manufacturer Part #: 13346EN1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Agira
Faucet Part Type
Tub Spout
Faucet Type
Tub Spout Only
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Reach
5-9/16 in
Spout Type
Diverter, Tub Spout
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday