FNPT Tub Spout for Multifunction Wall Mount Diverter in Brushed Nickel

You last purchased this on
 
GROHE

Agira FNPT Tub Spout for Multifunction Wall Mount Diverter in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira FNPT Tub Spout for Multifunction Wall Mount Diverter in Brushed Nickel

  • Fast #
  • Part #G13347EN1
  • Item #7302663
  • Manufacturer Part #13347EN1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Multi-function Wall Mount Diverter
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Agira
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Spout Reach:
5-9/16 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No