Pressure Balance Trim with Single Lever Handle for 35 015 Pressure Balance Valve in StarLight® Oil Rubbed Bronze
Agira Pressure Balance Trim with Single Lever Handle for 35 015 Pressure Balance Valve in StarLight® Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 35 015 Pressure Balancing Valve
- Built-In Grinder:
- No
- Cartridge Type:
- Pressure Balance
- Collection:
- Agira
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 7-1/4 in
- Faucet Height:
- 7-9/16 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- Height:
- 7-9/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Type:
- G19956ZC0
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No