Pressure Balance Valve Trim with Single Lever Handle in Starlight Brushed Nickel
Agira Pressure Balance Valve Trim with Single Lever Handle in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 35015000 Grohsafe Rough-In Valve
- Built-In Grinder:
- No
- Cartridge Type:
- Pressure Balance
- Collection:
- Agira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 4-5/16 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-1/4 in