Robe Hook in Oil Rubbed Bronze
Agira Robe Hook in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Agira
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-11/16 in
- IAPMO Listed -:
- No
- Length:
- 3-63/100 in
- Material:
- Metal
- NSF Certified:
- Yes
- Width:
- 3-5/16 in