Single Function 2.0 gpm Rain Showerhead in StarLight Chrome

You last purchased this on
 
GROHE

Agira Single Function 2.0 gpm Rain Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira Single Function 2.0 gpm Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G26118000
  • Item #4698112
  • Manufacturer Part #26118000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes New Tempesta® 100 showerhead
  • cUPC compliant
  • GROHE Dream Spray®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Agira
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Diameter:
3-15/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Length:
5-51/100 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
5-51/100 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
5-5/16 in