Round Closed Towel Ring in Oil Rubbed Bronze

You last purchased this on
 
GROHE

Agira Round Closed Towel Ring in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira Round Closed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #G40681ZC0
  • Item #7302670
  • Manufacturer Part #40681ZC0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Agira
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
IAPMO Listed -:
No
Installation Type:
Wall Mount
Mount Type:
Wall
NSF Certified:
Yes
Ring Type:
Closed
Shape:
Round