Round Closed Towel Ring in StarLight Chrome
Agira Round Closed Towel Ring in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Agira
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Height:
- 1-31/32 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Ring Type:
- Closed
- Shape:
- Round