Towel Ring Oil Rubbed Bronze
Agira Towel Ring Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Agira
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 1-31/32 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Ring Type:
- Closed
- Shape:
- Round