Grohe

Alira Single Handle Monoblock Pull Out Kitchen Faucet in StarLight Polished Chrome

Part #G32999000  |  Manufacturer Part #32999000

Color/Finish:
StarLight® Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Faucet height when lever is in open position: 9-1/8"
  • Aerator height: 5-1/4"
  • Faucet reach: 9-5/8"
  • Swivel radius of 140°
  • Brass body
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Single lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Alira

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-1/8 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Type: Monoblock Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Monoblock, Pull Out, Single Handle]

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 5-1/4 in

Spout Reach: 9-5/8 in

Spout Swivel: 140°

Spout Type: Swivel

Trim Only: No