GROHE® Allure 1-Hole Lavatory Faucet with Single Lever Handle in Starlight Polished Chrome

G32128000

Manufacturer Part #: 32128000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Faucet height: 9-1/8"
  • Spout reach: 5-1/2"
  • Aerator height: 7-3/4"
  • Brass body
  • Metal lever handle
  • Stainless steel flex lines
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Allure
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
9-7/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-1/2 in
Spout Swivel
10°
Spout Type
U-Spout
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday