GROHE

Allure 1 Robe Hook in StarLight Chrome

Part #G40284000  |  Item #3325671  |  Manufacturer Part #40284000

$ 119.70 EACH

Color/Finish:
StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  412
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Specifications

ADA Compliant: No

Collection: Allure

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 1-3/4 in

IAPMO Listed: No

Length: 2-1/4 in

Material: Brass

Mount Type: Wall

Number of Hooks: 1

Projection: 1-3/4 in

Width: 2-3/4 in