1.75 gpm 1-Hole Deck Mount Tub Filler with Single-Handle and Handshower in Starlight Polished Chrome

You last purchased this on
 
GROHE

Allure 1.75 gpm 1-Hole Deck Mount Tub Filler with Single-Handle and Handshower in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Allure 1.75 gpm 1-Hole Deck Mount Tub Filler with Single-Handle and Handshower in Starlight Polished Chrome

  • Fast #
  • Part #G32754002
  • Item #7347069
  • Manufacturer Part #32754002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • 31-1/2 in. – 34-5/8 in. Product height
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • 49 in. hose
  • Sena hand shower, 1.75gpm
  • 11-13/16 in. Spout reach
  • 29-3/16 in. – 32-3/8 in. Aerator height
  • With shower holder
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allure
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
15-3/16 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
35-9/18 in
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
35-9/18 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Length:
15-3/16 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
15-3/16 in x 6-11/16 in
Spout Height:
33-5/16 in
Spout Reach:
11-3/16 in
Spout Type:
Tub
Trim Only:
No
Tub Spout Reach:
11-3/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
6-11/16 in