GROHE® Allure 1.75 gpm 3 Hole Roman Tub Faucet with Single Lever Handle and Handshower in StarLight® Polished Chrome

G19302001

Manufacturer Part #: 19302001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • 8-1/4 in. Diverter Spout reach
  • 7-3/8 in. Aerator height
  • Single Lever Control
  • Solid brass body
  • Sena hand shower (28341), 2.5 gpm

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Allure
Faucet Connection Size
3/4 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
6.3 gpm
GSA Approved
No
Hand Shower Flow Rate
1.75
Handle Material
Metal
Handle Type
Lever
Height
9-1/2 in
Hose Included
Yes
Hose Length
79 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
3 Hole
Showerhead Function
Single
Spout Type
High Arc
Trim Only
No
Tub Spout Reach
8-1/4 in
Tub Spout Type
Diverter
UL Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday