2.5 gpm Roman Tub Faucet with Double Cross Handle in Starlight Polished Chrome
Allure 2.5 gpm Roman Tub Faucet with Double Cross Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE SilkMove for a lifetime of smooth operation
- Sena hand shower (28341), 2.5 gpm
- Solid brass body
- 79 in. Hose
- 3-1/4 in. Aerator height
- 8-1/4 in. Spout reach
- Spoke handles
- 3/4 in. Copper connections
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Handshower
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 3-1/4 in
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes