Pressure Balancing Rough-In Valve Trim Kit in Starlight Polished Chrome (Less Diverter)
This product has been replaced by
Manufacturer Part #14471000
Allure Brilliant Pressure Balancing Rough-In Valve Trim Kit in Starlight Polished Chrome (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For shower only or shower/tub with diverter applications
- Integrated bypass option when used with diverter tub spout
- GROHE StarLight®
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Metal trim plate
- 6.1gpm at 45 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No