Allure Brilliant Robe Hook in Polished Chrome

Part #G40498000  |  Item #4460985  |  Manufacturer Part #40498000

$ 189.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Allure Brilliant

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/2 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Mount Type: Wall

NSF Certified: Yes

Projection: 1-1/2 in