Central Thermostatic Mixer with Single Knob Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Allure Central Thermostatic Mixer with Single Knob Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Allure Central Thermostatic Mixer with Single Knob Handle in Starlight Polished Chrome

  • Fast #
  • Part #G19305000
  • Item #3325779
  • Manufacturer Part #19305000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grip handle temperature control
  • Requires separate volume control
  • GROHE StarLight®
  • For use with GrohTherm® Rough-In Valve (34 331) or (34 397)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Allure
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-15/16 in
Faucet Height:
7-3/16 in
Handle Type:
Knob
Height:
7-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
3-15/16 in
MA Approved -:
Yes
Material:
Zinc
Maximum Temperature:
100
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Size:
3-15/16 in x 7-3/16 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
7-3/16 in