Single Handle Wall Mount Bathroom Sink Faucet in StarLight Polished Chrome

This product has been replaced by

No Image Available
GROHE Single Handle Wall Mount Bathroom Sink Faucet in StarLight® Polished Chrome
Manufacturer Part #1938700A
You last purchased this on
 
GROHE

Allure Single Handle Wall Mount Bathroom Sink Faucet in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
GROHE Single Handle Wall Mount Bathroom Sink Faucet in StarLight® Polished Chrome
Manufacturer Part #1938700A
GROHE

Allure Single Handle Wall Mount Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G19387000
  • Item #4084682
  • Manufacturer Part #19387000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • Solid brass body
  • GROHE StarLight - a flawless, robust, long-lasting finish designed to be extremely resistant to dirt and scratches
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Rough-in Valve Sold Separately (Order 33780000)
  • Vessel Sink pop-up drain sold separately (Order 65818000)
  • Lever handle
  • 8-11/16 in. Spout reach
  • EPA WaterSense certification - conserves water without sacrificing performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allure
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
8-11/16 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Vessel Filler
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-11/16 in
MA Approved -:
Yes
Material:
Metal
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Size:
8-11/16 in x 7 in
Spout Height:
2-3/4 in
Spout Reach:
6-3/4 in
Spout Type:
Standard
Toilet Bowl Length:
8-11/16 in
WaterSense Labeled:
Yes
Width:
7 in