Starlight Polished Chrome Faucet
Allure Starlight Polished Chrome Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No