Tub and Shower Pressure Balancing Valve with Single Spoke Handle in Starlight Polished Chrome
Allure Tub and Shower Pressure Balancing Valve with Single Spoke Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal spoke handle
- Includes escutcheon and screws
- Pressure balance diverter
- Grohe StarLight® chrome finish
- Push button diverter
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No