Tub and Shower Pressure Balancing Valve with Single Trio Spoke Handle in Starlight Polished Chrome
Allure Tub and Shower Pressure Balancing Valve with Single Trio Spoke Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trio spoke handle
- Includes escutcheon and screws
- Pressure balance
- Grohe StarLight® chrome finish
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No