Valve Cartridge for Chiara 34070
Aquadimmer Valve Cartridge for Chiara 34070
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Chiara 34070
- Built-In Grinder:
- No
- Cartridge Type:
- Valve
- Collection:
- Aquadimmer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 3 in