GROHE

Aquatower Shower System in Starlight Polished Chrome

Part #G27018000  |  Item #2435245  |  Manufacturer Part #27018000

Color/Finish:
StarLight® Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  13

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray settings: wide, needle jet, champagne, pulsator
  • Bar with adjustable mount 46"
  • Three swivel body sprays
  • Thermostatic temperature control
  • Grohe SpeedClean® anti-lime system
  • Grohe DreamSpray® technology
  • Grohe StarLight® chrome finish

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Aquatower

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Height: 10 in

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Type: Knob

Height: 10 in

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Slide Bar Height: 10 in

Trim Only: No

WaterSense Labeled: No