GROHE® Arden Handle in Brushed Nickel Infinity Finish

G18083

Manufacturer Part #: 18083EN0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sold in pairs
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Cartridge Type
Ceramic
Collection
Arden
Faucet Part Type
Handle
Handle Type
Lever
IAPMO Listed
No
Number of Handles
Two Handle
Width
3-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday