Grohe

Arden Handle in Starlight Chrome

Part #G18083000  |  Manufacturer Part #18083000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Arden

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: No

Number of Handles: Single Handle

Width: 3-1/4 in