GROHE® Arden™ No Handle Roman Tub Faucet in StarLight Chrome

G25071000

Manufacturer Part #: 25071000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Spout reach: 8-7/16"
  • Aerator height: 4-1/8"
  • Valves: 1/2"
  • Requires handles

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Arden™
Faucet Connection
Flexible
Faucet Connection Size
3/4 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
13.2 gpm
Handle Type
Handles Sold Separately
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
No Handle
Number of Holes
3 Hole
Spout Reach
8-7/16 in
Spout Type
Tub
Trim Only
No
Tub Spout Reach
8-7/16 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday