GROHE® Arden Pressure Balance Valve Trim with Single Lever Handle in Starlight Polished Chrome

G19312001

Manufacturer Part #: 19312001

Color/Finish

(Pricing is for StarLight® Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GROHE SilkMove®
  • For use with GrohSafe® Rough-In Valve (35 15)
  • Arden® lever handle
  • Arden® lever handle

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Brand Model Compatibility
35015000 Grohsafe Rough-In Valve
CSA Certified
CSA B125.1
Collection
Arden
Depth
3-1/2 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday