Arden™ Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

Part #G2012100A  |  Item #7115703  |  Manufacturer Part #2012100A

$ 177.80 EACH
(Pricing is for StarLight® Polished Chrome)

Color/Finish:
StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Brass body
  • Stainless steel flex lines
  • Requires handles
  • Includes drain assembly
  • Gpm: 1.2
  • Faucet height: 4-5/8"
  • Spout reach: 4-3/8"

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Arden™

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 4-5/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-7/16 in

Spout Reach: 4-3/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: GROHE Arden™ Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome / $177.80