Wall-Mount Tub Spout with Diverter Polished Chrome

You last purchased this on
 
GROHE

Arden Wall-Mount Tub Spout with Diverter Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Arden Wall-Mount Tub Spout with Diverter Polished Chrome

  • Fast #
  • Part #G13190000
  • Item #3580147
  • Manufacturer Part #13190000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall mount
  • 3 ?4" Inlet
  • GROHE StarLight®
  • 6" Diverter Tub Spout
  • Pull diverter activation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Arden
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
EPA Compliant:
Yes
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Handle Type:
Less Handles
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/8 in
MA Approved -:
Yes
NSF Certified:
Yes
Spout Reach:
6 in
Spout Type:
Pull Up Diverter
WaterSense Labeled:
No