1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout Flexible Connection in Starlight Polished Chrome
Ashford 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout Flexible Connection in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Aerator height of 5-9/16"
- GROHE SilkMove®
- Locking dual spray control – switches back and forth between regular flow and spray
- Solid brass body
- SpeedClean® anti-lime system
- Faucet height (lever in open position) of 9-1/16"
- Swivel spout reach of 9-5/8"
- Stainless steel flex lines
- Single lever handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ashford
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-9/16 in
- Spout Reach:
- 9-5/8 in
- Spout Swivel:
- 140°
- Spout Type:
- Pull Out, Swivel
- Trim Only:
- No