Two Handle Vessel Filler Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

You last purchased this on
 
GROHE

Atrio Two Handle Vessel Filler Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio Two Handle Vessel Filler Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

  • Fast #
  • Part #G2102700A
  • Item #7115720
  • Manufacturer Part #2102700A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swivel tubular spout with flow control and stop limiter
  • 1/2" (13mm) ceramic cartridge (90° turn)
  • GROHE SilkMove ceramic cartridge
  • Less handles – order (18 026) or (18 027) (sold separately)
  • Stainless steel flex lines
  • Quick installation system
  • High spout
  • Push-open 1 1/4" (32mm) waste set
  • Energy Policy Act of 1992;NSF 61;ASME A112.18.1/CSA B125.1;US Federal and State material regulations
  • Flow rate: 1.2 gpm (4.5 l/min)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Depth:
7-1/8 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression, UNEF
Faucet Connection Size:
3/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
11-3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/8 in
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Size:
7-1/8 in x 5-7/8 in
Spout Height:
7-5/8 in
Spout Reach:
6 in
Spout Swivel:
90 °
Spout Type:
Swivel, Tubular
Toilet Bowl Length:
7-1/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
5-7/8 in