Grohe

Atrio 2 Robe Hook in StarLight Chrome

Part #G40226VP0  |  Manufacturer Part #40226VP0

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Atrio

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 2-13/16 in

IAPMO Listed: No

Length: 3-1/4 in

Material: Brass

Mount Type: Wall

Number of Hooks: 2

Projection: 2-13/16 in

Width: 2-3/4 in