Atrio 2 Robe Hook in StarLight Chrome

Part #G40312000  |  Item #1801887  |  Manufacturer Part #40312000

$ 116.90 EACH

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Atrio

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 2-1/8 in

Height: 1-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 1-87/100 in

MA Approved: No

Material: Brass

Mount Type: Wall

NSF Certified: Yes

Number of Hooks: 2

Projection: 2-1/8 in

Size: 2-1/16 in

Toilet Bowl Length: 2-1/16 in