24-1/4 in. Towel Bar in StarLight® Chrome
This product has been replaced by
Manufacturer Part #40889000
Atrio 24-1/4 in. Towel Bar in StarLight® Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed fastening
- 24" (600 mm)
- Material: Metal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-37/100 in
- Base Plate Width:
- 1-37/100 in
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Length:
- 24-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/8 in
- Size:
- 3-1/8 in x 25-13/16 in
- WaterSense Labeled:
- No
- Width:
- 25-13/16 in