5 Hole Roman Tub Faucet with Double Handle and Handshower in StarLight® Polished Chrome
Atrio 5 Hole Roman Tub Faucet with Double Handle and Handshower in StarLight® Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 x 3/4" (19mm) valves
- Bath inlet with flow control
- GROHE SilkMove ceramic cartridge
- Less handles – order (18 026) or (18 027) (sold separately)
- Handles sold separately
- Max Flow Rate 12.6 gpm (47.7 l/min) at 45 psi (3.1 bar)
- Metal shower hose
- Sena hand shower (28 341 000) 1.75 gpm
- ASME A112.18.1/CSA B125.1
- Energy Policy Act of 1992
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 10-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Less Handles
- Height:
- 9-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 79 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 10-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 5 Hole
- Size:
- 10-3/4 in
- Spout Height:
- 2-7/8 in
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes