6.6 gpm 2-Function Thermostatic Trim TurboStat Control Module and 45 psi Max Flow Rate in Starlight Brushed Nickel
Atrio 6.6 gpm 2-Function Thermostatic Trim TurboStat Control Module and 45 psi Max Flow Rate in Starlight Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- GROHE StarLight®
- Requires GrohFlex® Universal Rough-In Box (35 026)
- 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
- ABS trim plate
- 2-Way diverter function
- Integrated volume control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Flow Rate:
- 6.6 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 45
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No