Round Closed Towel Ring in StarLight Chrome
Atrio Round Closed Towel Ring in StarLight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 132-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed fastening
- German quality and precision engineering
- Material: Metal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-3/50 in
- Diameter:
- 7-7/8 in
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-11/16 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-11/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Size:
- 2-11/16 in x 7-7/8 in
- Width:
- 7-7/8 in