Hand Shower Adapter in Starlight Polished Chrome

You last purchased this on
 
GROHE

Atrio® Hand Shower Adapter in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio® Hand Shower Adapter in Starlight Polished Chrome

  • Fast #
  • Part #G08864000
  • Item #2100733
  • Manufacturer Part #08864000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Atrio Roman Tub Hand Shower Adapter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Atrio®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No