Handle in Brushed Nickel Infinity Finish
Atrio Handle in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two different sets of caps included. One set with "H" and "C" marking, one set without marking
- For Kitchen/Bar & Lavatories
- 1 pair
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 3-1/16 in
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Length:
- 3-1/16 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Size:
- 3-1/16 in x 2-15/16 in
- Width:
- 3-1/4 in