Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Atrio® Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Requires GrohSafe™ Rough-In Valve (35 016) or (35 033) (sold separately)
- GROHE StarLight®
- ABS trim plate
- 5.3 gpm (20 l/min) at 45 psi (bottom outlet)
- 2.9 gpm (11 l/min) at 45 psi (top outlet)
- Top outlet gpm: 2.9 at 45 psi
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-7/16 in
- Escutcheon Width:
- 7-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.3 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No