Grohe

Atrio Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

Part #G23831003  |  Manufacturer Part #23831003

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole installation
  • GROHE SilkMove 1.1" (28 mm) ceramic cartridge
  • Quick installation system
  • Swivel tubular C-spout with flow control
  • Stop limiter
  • Push-open 1 1/4" (32mm) waste set
  • Stainless steel flex lines
  • Flow rate: 1.2 gpm (4.5 l/min)
  • Energy Policy Act of 1992
  • NSF 61;ASME A112.18.1/CSA B125.1;US Federal and State material regulations;EPA WaterSense®

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Atrio

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-3/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 6-7/16 in

Spout Reach: 4-15/16 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Grohe Atrio Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome